Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D250P1FS
Motor, 250 HP, 3600 RPM, 445TS
This item cannot be canceled or returned
Description
Motor, 250 HP, 3600 RPM, 445TS
Specifications
Specifications
| Manufacturer Part Number |
D250P1FS |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 250 HP, 3600 RPM, 445TS |
| Type |
General Purpose |
| Horsepower |
250 hp |
| Kilowatts |
186.4 kW |
| Speed |
3,565 RPM |
| RPM |
3,565 RPM |
| Number of Poles |
2 |
| Phase |
3 |
| Frequency |
60 Hz |
| NEMA Frame |
445TS |
| AC Voltage |
460 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
276 A |
| Net Weight |
1200 lbs |
| Gross Weight |
1200 lbs |
D250P1FS
US Motors Motors