Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2510R
MOTOR, 10HP, 1750RPM, DC, 2113ATY, TEFC
This item cannot be canceled or returned
Description
MOTOR, 10HP, 1750RPM, DC, 2113ATY, TEFC
Specifications
Specifications
| Manufacturer Part Number |
D2510R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 10HP, 1750RPM, DC, 2113ATY, TEFC |
| Type |
General Purpose |
| Horsepower |
10 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1 |
| Net Weight |
450 lbs |
| Gross Weight |
450 lbs |
D2510R
Baldor-ABB Motors Motors