Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2525R
MOTOR, 25 1750/2300 MC2812ATZ TEFC
This item cannot be canceled or returned
Description
MOTOR, 25 1750/2300 MC2812ATZ TEFC
Specifications
Specifications
| Manufacturer Part Number |
D2525R |
| Manufacturer |
Baldor-ABB Motors |
| Family Series |
Baldor-ABB Motors Motors |
| Description |
MOTOR, 25 1750/2300 MC2812ATZ TEFC 240V |
| Type |
General Purpose |
| Horsepower |
25 hp |
| Speed |
1,750 RPM |
| RPM |
1,750 RPM |
| AC Voltage |
230 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Service Factor |
1 |
| Net Weight |
819.999 lbs |
| Gross Weight |
819.999 lbs |
D2525R
Baldor-ABB Motors Motors