Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MPL Eaton Relays, D23/D26 TYPE M RELAYSACC B/G
D26MPL Eaton Relays, D23/D26 TYPE M RELAYSACC B/G
This item cannot be canceled or returned
Description
D23/D26 TYPE M RELAYSACC B/G
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Relays |
| Manufacturer Part Number |
D26MPL |
| Description |
Eaton D26 Series Separate Contact, used with D26 Series Relays, Rear pole, NC late opening contact configuration |
| Type |
Separate Contact |
| Comments |
Late Opening Contact |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |