Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MR005C Eaton Control Relays, D26MR Series, D23/D26 TYPE M RELAYSACC B/G
MFG Item Number
D26MR005C
D26MR005C Eaton Control Relays, D26MR Series, D23/D26 TYPE M RELAYSACC B/G
MFG Item Number
D26MR005C
This item cannot be canceled or returned
Description
Control Relays, D26MR Series
D23/D26 TYPE M RELAYSACC B/G
- 600 VAC Multipole
- Convertible Contacts
- Complete AC Relays
Specifications
Specifications
| Manufacturer Part Number |
D26MR005C |
| Manufacturer |
Eaton |
| Product Series |
D26MR |
| Family Series |
Eaton Control Relays, D26MR Series |
| Description |
Eaton D26 Series AC Relay With Pneumatic Timer Attachment Factory Installed, Four-pole, ON Delay Pneumatic Timer, 440/480V coil voltage, 50/60 Hz, Blank contact configuration, 4 blank cavities |
| Nominal Voltage |
480 VAC |
| Voltage |
480 VAC |
| Number of Poles |
4 |
| Thermal Current Rating |
10 A |
| Termination |
Screw |
| Mounting |
DIN Rail, Screw |
| Approvals |
CSA, UL |
| Comments |
Timer Attachment, Without Relay Contacts |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
D26MR005C
Eaton Control Relays, D26MR Series