Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MR08A Eaton Control Relays, D26MR Series, D23/D26 TYPE M RELAYSACC B/G
D26MR08A Eaton Control Relays, D26MR Series, D23/D26 TYPE M RELAYSACC B/G
This item cannot be canceled or returned
Description
Control Relays, D26MR Series
D23/D26 TYPE M RELAYSACC B/G
- 600 VAC Multipole
- Convertible Contacts
- Complete AC Relays
Specifications
Specifications
| Manufacturer Part Number |
D26MR08A |
| Manufacturer |
Eaton |
| Product Series |
D26MR |
| Family Series |
Eaton Control Relays, D26MR Series |
| Description |
Eaton D26 Series AC Relay, Eight-pole, 120V/60 Hz-110V coil voltage, 50 Hz, 8NC contact configuration, 0 blank cavities |
| Nominal Voltage |
120 VAC |
| Voltage |
120 VAC |
| Number of Poles |
8 |
| Contact Configuration |
8NC |
| Thermal Current Rating |
10 A |
| Termination |
Screw |
| Mounting |
DIN Rail, Screw |
| Approvals |
CSA, UL |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
D26MR08A
Eaton Control Relays, D26MR Series