D26MRD22A1
Eaton Control Relays, D26MRD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D26MRD22A1 Eaton Control Relays, D26MRD Series, RELAY

MFG Item Number
D26MRD22A1

D26MRD22A1 Eaton Control Relays, D26MRD Series, RELAY

MFG Item Number
D26MRD22A1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, D26MRD Series
Item #
D26MRD22A1
RELAY

D26MRD Series Information

  • 600 VAC Multipole
  • Convertible Contacts

Specifications

Specifications
Manufacturer Part Number D26MRD22A1
Manufacturer Eaton
Product Series D26MRD
Family Series Eaton Control Relays, D26MRD Series
Description RELAY
Nominal Voltage 110 VDC
Voltage 120 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Termination Screw
Mounting DIN Rail, Screw
Net Weight 2.2 lbs
Gross Weight 2.455 lbs