Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MRD254T1 Eaton Control Relays, D26MRD Series, DC MULTIPOLE RELAY
MFG Item Number
D26MRD254T1
D26MRD254T1 Eaton Control Relays, D26MRD Series, DC MULTIPOLE RELAY
MFG Item Number
D26MRD254T1
This item cannot be canceled or returned
Description
Control Relays, D26MRD Series
D26MRD Series Information
- 600 VAC Multipole
- Convertible Contacts
Specifications
Specifications
| Manufacturer Part Number |
D26MRD254T1 |
| Manufacturer |
Eaton |
| Product Series |
D26MRD |
| Family Series |
Eaton Control Relays, D26MRD Series |
| Description |
Eaton D26 Series DC Relay, Mechanical latch, 11-pole, 24 Vdc coil voltage, 2NO-5NC contact configuration, 4 blank cavities |
| Nominal Voltage |
24 VDC |
| Voltage |
24 VDC |
| Number of Poles |
11 |
| Contact Configuration |
6NO, 5NC |
| Termination |
Screw |
| Mounting |
DIN Rail, Screw |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.2 lbs |
D26MRD254T1
Eaton Control Relays, D26MRD Series