Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D26MRD402T1 Eaton Control Relays, D26MRD Series, D23/D26 TYPE M RELAYSACC B/G
MFG Item Number
D26MRD402T1
D26MRD402T1 Eaton Control Relays, D26MRD Series, D23/D26 TYPE M RELAYSACC B/G
MFG Item Number
D26MRD402T1
This item cannot be canceled or returned
Description
Control Relays, D26MRD Series
D23/D26 TYPE M RELAYSACC B/G
D26MRD Series Information
- 600 VAC Multipole
- Convertible Contacts
Specifications
Specifications
| Manufacturer Part Number |
D26MRD402T1 |
| Manufacturer |
Eaton |
| Product Series |
D26MRD |
| Family Series |
Eaton Control Relays, D26MRD Series |
| Description |
Eaton D26 Series DC Relay, Mechanical latch, Four-pole, 24 Vdc coil voltage, 4NO contact configuration, 0 blank cavities |
| Nominal Voltage |
24 VDC |
| Voltage |
24 VDC |
| Number of Poles |
4 |
| Contact Configuration |
4NO |
| Termination |
Screw |
| Mounting |
DIN Rail, Screw |
| Comments |
Mechanical Latch |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
D26MRD402T1
Eaton Control Relays, D26MRD Series