Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Control Relays, D26MRD Series
D26MRD40A1
Eaton Control Relays, D26MRD Series
MFG Item Number
D26MRD40A1
This item cannot be canceled or returned
Description
Control Relays, D26MRD Series
D26MRD Series Information
- 600 VAC Multipole
- Convertible Contacts
Specifications
Specifications
| Manufacturer Part Number |
D26MRD40A1 |
| Manufacturer |
Eaton |
| Product Series |
D26MRD |
| Family Series |
Eaton Control Relays, D26MRD Series |
| Description |
Eaton D26 Series DC Relay, Four-pole, 120 Vdc coil voltage, 4NO contact configuration, 0 blank cavities |
| Nominal Voltage |
110 VDC |
| Voltage |
120 VDC |
| Number of Poles |
4 |
| Contact Configuration |
4NO |
| Termination |
Screw |
| Mounting |
DIN Rail, Screw |
| Net Weight |
2.2 lbs |
| Gross Weight |
2.43 lbs |
D26MRD40A1
Eaton Control Relays, D26MRD Series