D2CO3G23
Killark Pilot Lights, D2C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2CO3G23 Killark Pilot Lights, D2C Series, PLTLT, CID2 30mm LED 120V GN

MFG Item Number
D2CO3G23

D2CO3G23 Killark Pilot Lights, D2C Series, PLTLT, CID2 30mm LED 120V GN

MFG Item Number
D2CO3G23
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, D2C Series
Item #
D2CO3G23
PLTLT, CID2 30mm LED 120V GN

D2C Series Information

  • Enclosures of Rugged Polyester Resin and Gasketed for Nema 4X Hose Down Protection
  • Push Buttons (Standard or Mushroom Caps) with Momentary & Maintained Action for Multiple Functions or Emergency Stop
  • Rotary Selector Switches for Maintained or Momentary Operation

Specifications

Specifications
Manufacturer Part Number D2CO3G23
Manufacturer Killark
Product Series D2C
Family Series Killark Pilot Lights, D2C Series
Description PLTLT, CID2 30mm LED 120V GN
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Black Plastic
Nominal Lamp Voltage 120 VAC, 125 VDC
Terminal Type Screw
Approvals cULus
Gross Weight 0 lbs
Net Weight 0 lbs