Series Information
| Manufacturer Part Number | D2CP2PCR |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 2 HP, 1800 RPM, 56C |
| Type | Capacitor Start, General Purpose |
| Horsepower | 2 hp |
| Kilowatts | 1.5 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | C-Face |
| Current Rating | 17 A |
| Overload Protection | None |
| Net Weight | 42 lbs |
| Gross Weight | 42 lbs |