Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ebm-papst, Inc. Fans, D2E133 Series
D2E133-DM47-23
ebm-papst, Inc. Fans, D2E133 Series
MFG Item Number
D2E133-DM47-23
This item cannot be canceled or returned
Description
D2E133 Series Information
AC dual inlet, forward curved centrifugal blower. Via a bracket, the integrated external‑rotor motor is mounted on one side of the housing.
Housing and impeller made of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.
Direction of rotation is Clockwise as seen from inlet opposite the cable exit. Insulation class "B".
Maintenance‑free ball bearings.
UL, CSA, VDE Approvals.
Specifications
Specifications
| Manufacturer Part Number |
D2E133-DM47-23 |
| Manufacturer |
ebm-papst, Inc. |
| Product Series |
D2E133 |
| Family Series |
ebm-papst, Inc. Fans, D2E133 Series |
| Description |
FAN, 133MM 230VAC 353CFM |
| Voltage |
230 VAC |
| Nominal Voltage |
240 VAC |
| Nominal Height |
213 mm |
| Nominal Width |
270 mm |
| Nominal Depth |
204 mm |
| Air Flow |
353 CFM |
| Power Consumption |
195 W |
| Noise Level |
55 |
| Connection Type |
Wire Leads |
| Bearing Type |
Ball |
| Flange |
Yes |
| Locked Rotor Protection |
No |
| Approvals |
CSA, UL, VDE |
| Net Weight |
9.7 lbs |
| Gross Weight |
10.955 lbs |
D2E133-DM47-23
ebm-papst, Inc. Fans, D2E133 Series