D2E133-DM47-A3
ebm-papst, Inc. Fans, D2E133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2E133-DM47-A3

ebm-papst, Inc. Fans, D2E133 Series

D2E133-DM47-A3

ebm-papst, Inc. Fans, D2E133 Series
FAN
MFG Item Number
D2E133-DM47-A3
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fans, D2E133 Series
Item #
D2E133-DM47-A3
FAN

D2E133 Series Information

AC dual inlet, forward curved centrifugal blower. Via a bracket, the integrated external‑rotor motor is mounted on one side of the housing.

Housing and impeller made of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from inlet opposite the cable exit. Insulation class "B".

Maintenance‑free ball bearings.

UL, CSA, VDE Approvals.

Videos

Specifications

Specifications
Manufacturer Part Number D2E133-DM47-A3
Manufacturer ebm-papst, Inc.
Product Series D2E133
Family Series ebm-papst, Inc. Fans, D2E133 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 213 mm
Nominal Width 270 mm
Nominal Depth 204 mm
Air Flow 353 CFM
Power Consumption 195 W
Noise Level 55
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
Net Weight 8.66 lbs
Gross Weight 8.665 lbs