Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, D2H Series
D2H-A80SS-S0001
Barksdale Control Products Pressure Switches, D2H Series
Switch, Mechanical, Diaphragm
MFG Item Number
D2H-A80SS-S0001
This item cannot be canceled or returned
Description
Pressure Switches, D2H Series
Switch, Mechanical, Diaphragm
Up to Three Set Points Available in One Switch Stripped and Housed Version Available Ideal for Pressure or Vacuum High Accuracy NEMA 4 Barksdale D2H series is ideal for applications with medical equipment, pump and compressor and monitoring, engine monitoring, machine tools, hydraulic power units, waste management, food and beverage, metal working.
Specifications
Specifications
Manufacturer Part Number
D2H-A80SS-S0001
Manufacturer
Barksdale Control Products
Product Series
D2H
Family Series
Barksdale Control Products Pressure Switches, D2H Series
Description
Switch, Mechanical, Diaphragm, D2H-A80SS-W72
Decreasing Pressure
0.5-76.6 psi
Increasing Pressure
3.9-80 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
No
Protection Rating
NEMA 4
Connection
Port: 1/4 NPT Female
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
1.75 lbs
D2H-A80SS-S0001
Barksdale Control Products Pressure Switches, D2H Series