D2P Series Information
| Manufacturer Part Number | D2P4C24 |
|---|---|
| Manufacturer | Appleton |
| Product Series | D2P |
| Family Series | Appleton Panel Boards, D2P Series |
| Description | Explosionproof Circuit Breaker Panelboard, Voltage Rating 120/240 VAC, Current Rating 250 Ampere, Number of Circuits 36, Number of Breakers 24, Number of Breaker Poles 1, Main Circuit Configuration 3 Wire, Branch Circuit Configuration 2 Wire, Cable Size |
| Voltage | 120 VAC, 240 VAC |
| Current Rating | 250 A |
| Phase | 3 |
| Poles | 1 |
| Main Circuit Wire Qty. | 3 |
| Branch Circuit Wire Qty. | 2 |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 7BCD, NEMA 9EFG |
| Number of Circuits | 36 |
| Cable Size | 6 AWG-250 MCM |
| Material | Aluminum |
| Protection Rating | Indoor, Outdoor |
| Hazardous Location | Yes |
| Panel Breaker Qty. | 24 |
| Approvals | UL |
| Comments | Explosionproof, Dust-Ignitionproof, Watertight, Corrosion-Resistant |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |