D2PAB048018NAC/U

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2PAB048018NAC/U

Honeywell Dampers, D2 Series

D2PAB048018NAC/U

Honeywell Dampers, D2 Series
D2 LOW LEAK PAR 048 WDTH 018 HTH
MFG Item Number
D2PAB048018NAC/U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, D2 Series
Item #
D2PAB048018NAC/U
D2 LOW LEAK PAR 048 WDTH 018 HTH

D2 Series Information


Specifications

Specifications
Manufacturer Part Number D2PAB048018NAC/U
Manufacturer Honeywell
Product Series D2
Family Series Honeywell Dampers, D2 Series
Description D2 LOW LEAK PAR 048 WDTH 018 HTH ACETAL
Shape Rectangular
Size 48 x 18 "
Application Heating, Cooling, Ventilating
Motor Type No Integral Actuator
Comments Parallel
Net Weight 0 lbs
Gross Weight 0 lbs