Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Relays |
| Manufacturer Part Number | D2PAL |
| Description | D2 Series Socket, Used with D2PR2, D2PF2 Relays, Module size B, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 1, IP20 enclosure, Eight-pole |
| Type | Socket |
| Current Rating | 12 A |
| Protection Rating | IP20 |
| Comments | 8 Pole |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.105 lbs |