D2PB:13766D2
Eaton's Crouse-Hinds series Circuit Breakers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2PB:13766D2 Eaton's Crouse-Hinds series Circuit Breakers, D2PB FS DIV 2 CIR BREAKER PANELBOARDS

MFG Item Number
D2PB:13766D2

D2PB:13766D2 Eaton's Crouse-Hinds series Circuit Breakers, D2PB FS DIV 2 CIR BREAKER PANELBOARDS

MFG Item Number
D2PB:13766D2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
D2PB:13766D2
D2PB FS DIV 2 CIR BREAKER PANELBOARDS

Series Information

Specifications

Specifications
Family Series Eaton's Crouse-Hinds series Circuit Breakers
Manufacturer Eaton's Crouse-Hinds series
Manufacturer Part Number D2PB:13766D2
Description Eaton Crouse-Hinds series D2PB terminal block, Size 2 enclosure, Three-phase, Main lug only, Used with D2PB Size 2 series circuit breaker panelboards
Accessory Type Terminal Block
Net Weight 4.5 lbs
Gross Weight 4.51 lbs