Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Relays, D2PF Series
D2PF2AA1
Eaton Relays, D2PF Series
DPDT RELAY - 110 VDC COIL
This item cannot be canceled or returned
Description
DPDT RELAY - 110 VDC COIL
- Flag Indicator Shows Relay Status in Manual or Powered Condition
- Bipolar LED Status Lamp allows for Reverse Polarity Applications
- Color‑Coded Pushbutton Identifies AC Coils with Red or DC Coils with Blue Pushbuttons
- Lock‑Down Door, when Activated, Holds Pushbutton and Contacts in the Operate Position
- Finger‑Grip Cover allows Operator to Remove Relays from Sockets more easily than Conventional Relays
The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations.
- White Plastic ID Tag/Write Label used for Identification of Relays in Multi‑Relay Circuits
Specifications
Specifications
| Manufacturer Part Number |
D2PF2AA1 |
| Manufacturer |
Eaton |
| Product Series |
D2PF |
| Family Series |
Eaton Relays, D2PF Series |
| Description |
D2 Series General Purpose Plug-In Relay, Full featured cover, 120 Vdc coil, 11,000 Ohms resistance, Plug-in terminal, DPDT contact configuration, 10A contact rating, Silver alloy contacts, IP40 enclosure |
| Coil Voltage |
110 VDC |
| Contacts |
DPDT |
| Mounting |
Plug In |
| Termination |
.250 " Flat Blade |
| Enclosure |
Plastic |
| Number of Connections |
8 |
| Status Indicator |
Yes |
| Push-to-Test |
Yes |
| Diode |
No |
| Material |
Silver Alloy |
| Nominal Coil Voltage |
125 VDC |
| Current Rating |
10 A |
| Mechanical Latch |
No |
| Safety Guided |
No |
| Approvals |
CE, CSA, cUR, UL, UR |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
D2PF2AA1
Eaton Relays, D2PF Series