Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
D2PJ1
COIL BUS JUMPER FOR D2 RELAY SOCKETS
This item cannot be canceled or returned
Description
COIL BUS JUMPER FOR D2 RELAY SOCKETS
Specifications
Specifications
| Manufacturer Part Number |
D2PJ1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Wire & Cable |
| Description |
D2 Series Coil Bus Jumper, Used with D2PR2, D2PF2, D2PR4, D2PF4 Relays, QTY: 10 |
| Type |
Jumper Bar |
| Number of Pieces |
10 |
| For Use With |
D2PF2, D2PF4, D2PR2, D2PR4 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.01 lbs |