D2PR44B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2PR44B Eaton Relays, D2PR Series, RELAY
MFG Item Number
D2PR44B

D2PR44B Eaton Relays, D2PR Series, RELAY

MFG Item Number
D2PR44B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D2PR Series
Item #
D2PR44B
RELAY

D2PR Series Information

  • Ultra‑high Sensitivity Relay with Quick Response
  • High Reliability, Long Life
  • Panel, DIN Rail and Flange Mounting
  • Small Size

The D2 Series is a compact line of relays with quick response time and long life. Available in DPDT, 4PDT and DPDT latching configurations.

Specifications

Specifications
Manufacturer Part Number D2PR44B
Manufacturer Eaton
Product Series D2PR
Family Series Eaton Relays, D2PR Series
Description RELAY
Coil Voltage 240 VAC
Contacts 4PDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 14
Status Indicator No
Push-to-Test No
Diode No
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Safety Guided No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs