Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2PR4A1-A3 Eaton Relays, Relay

MFG Item Number
D2PR4A1-A3

D2PR4A1-A3 Eaton Relays, Relay

MFG Item Number
D2PR4A1-A3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D2PR4A1-A3
Relay

Series Information

Specifications

Specifications
Manufacturer Part Number D2PR4A1-A3
Manufacturer Eaton
Family Series Eaton Relays
Description Relay
Coil Voltage 110 VDC
Contacts 4PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 125 VDC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
782XDX2C-110/125D
782XDX2C-110/125D
Schneider Relays, 700 Series