D2PR Series Information
| Manufacturer Part Number | D2PR5T1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | D2PR |
| Family Series | Eaton Relays, D2PR Series |
| Description | D2 Series General Purpose Plug-In Relay, Plain cover, 24 Vdc coil, 650 Ohms resistance, Plug-in terminal, DPDT latching contact configuration, 5A contact rating, Silver gold flashed contacts, 250 Vac/125 Vdc max. switching voltage |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | .250 " Flat Blade |
| Enclosure | Plastic |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Gold Flashed |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 5 A |
| Mechanical Latch | Yes |
| Safety Guided | No |
| Approvals | CE, CSA, cUR, UL, UR |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |