Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2RF4T1 Eaton Relays, ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL
MFG Item Number
D2RF4T1

D2RF4T1 Eaton Relays, ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL

MFG Item Number
D2RF4T1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D2RF4T1
ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D2RF4T1
Manufacturer Eaton
Family Series Eaton Relays
Description ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL
Coil Voltage 24 VDC
Contacts 4PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Approvals CE, CSA, UL
Net Weight 0.08 lbs
Gross Weight 0.09 lbs