Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2RR2A1 Eaton Relays, ICE CUBE RELAY, DPDT, 110 VDC COIL

MFG Item Number
D2RR2A1

D2RR2A1 Eaton Relays, ICE CUBE RELAY, DPDT, 110 VDC COIL

MFG Item Number
D2RR2A1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D2RR2A1
ICE CUBE RELAY, DPDT, 110 VDC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D2RR2A1
Manufacturer Eaton
Family Series Eaton Relays
Description EATON D2 SERIES ICE CUBE RELAY, DPDT, 110 VDC COIL, BASIC COVER
Coil Voltage 110 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 125 VDC
Current Rating 12 A
Approvals CE, CSA, UL
Net Weight 0.065 lbs
Gross Weight 0.075 lbs