Series Information
| Manufacturer Part Number | D2RR2T1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | RELAY |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 12 A |
| Approvals | CE, CSA, UL |
| Net Weight | 0.07 lbs |
| Gross Weight | 0.08 lbs |