Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D2RR4A Eaton Relays, ICE CUBE RELAY, 4PDT, 6A, 120VAC COIL
MFG Item Number
D2RR4A

D2RR4A Eaton Relays, ICE CUBE RELAY, 4PDT, 6A, 120VAC COIL

MFG Item Number
D2RR4A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Relays, Series
Item #
D2RR4A
ICE CUBE RELAY, 4PDT, 6A, 120VAC COIL

Series Information

Specifications

Specifications
Manufacturer Part Number D2RR4A
Manufacturer Eaton
Family Series Eaton Relays
Description ICE CUBE RELAY, 4PDT, 6A, 120VAC COIL
Coil Voltage 120 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 120 VAC
Current Rating 6 A
Approvals CE, CSA, UL
Net Weight 0.075 lbs
Gross Weight 0.085 lbs