Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2RR4B Eaton Relays, Relay, Ice Cube, 4PDT, 6A, 240 VAC

MFG Item Number
D2RR4B

D2RR4B Eaton Relays, Relay, Ice Cube, 4PDT, 6A, 240 VAC

MFG Item Number
D2RR4B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D2RR4B
Relay, Ice Cube, 4PDT, 6A, 240 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number D2RR4B
Manufacturer Eaton
Family Series Eaton Relays
Description Relay, Ice Cube, 4PDT, 6A, 240 VAC
Coil Voltage 240 VAC
Contacts 4PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 240 VAC
Current Rating 6 A
Approvals CE, CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs