Series Information
| Manufacturer Part Number | D2RR4T1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Relays |
| Description | ICE CUBE RELAY, 4PDT, 6A, 24VDC COIL_ |
| Coil Voltage | 24 VDC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | Plug-In |
| Number of Connections | 11 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 6 A |
| Safety Guided | No |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |