Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, D2T Series
D2T-H18SS-CS
Barksdale Control Products Pressure Switches, D2T Series
Switch, Mechanical, Diaphragm
MFG Item Number
D2T-H18SS-CS
This item cannot be canceled or returned
Description
Pressure Switches, D2T Series
Switch, Mechanical, Diaphragm
Single and Dual Switching Capability Tamper Proof External Adjustment Ideal for Pressure or Vacuum High Reliability High Accuracy NEMA 4 Barksdale D2T series is ideal for applications with medical, pump and compressor and monitoring, machine tools, marine and shipbuilding, oil and gas, water equipment, mining.
Specifications
Specifications
Manufacturer Part Number
D2T-H18SS-CS
Manufacturer
Barksdale Control Products
Product Series
D2T
Family Series
Barksdale Control Products Pressure Switches, D2T Series
Description
Switch, Mechanical, Diaphragm
Decreasing Pressure
17.76 psi
Increasing Pressure
18 psi
Contact Type
SPDT
Ambient Temperature
-65-200 °F
Seal
No
Protection Rating
NEMA 4
Current Rating
10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection
Port: 1/4 NPT Female
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
2 lbs
D2T-H18SS-CS
Barksdale Control Products Pressure Switches, D2T Series