Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, D2T Series
D2T-H18SS-S0034
Barksdale Control Products Pressure Switches, D2T Series
Switch, Mechanical, Diaphragm
MFG Item Number
D2T-H18SS-S0034
This item cannot be canceled or returned
Description
Pressure Switches, D2T Series
Switch, Mechanical, Diaphragm
Single and Dual Switching Capability Tamper Proof External Adjustment Ideal for Pressure or Vacuum High Reliability High Accuracy NEMA 4 Barksdale D2T series is ideal for applications with medical, pump and compressor and monitoring, machine tools, marine and shipbuilding, oil and gas, water equipment, mining.
Specifications
Specifications
Manufacturer Part Number
D2T-H18SS-S0034
Manufacturer
Barksdale Control Products
Product Series
D2T
Family Series
Barksdale Control Products Pressure Switches, D2T Series
Description
Switch, Mechanical, Diaphragm, D2T-H18SS
Pressure Range
0-60 psi
Decreasing Pressure
0.4-17.74 psi
Increasing Pressure
0.66-18 psi
Contact Type
SPDT
Ambient Temperature
-40-165 °F
Seal
Yes
Protection Rating
NEMA 4
Current Rating
10A @ 125/250 VAC, 3A @ 480 VAC
Connection
Process: 1/4 NPT Female
Electrical Connection
1/2 NPT, Screw Terminals
Material
Aluminum
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
D2T-H18SS-S0034
Barksdale Control Products Pressure Switches, D2T Series