D2T-H80SS-CS
Barksdale Control Products Pressure Switches, D2T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D2T-H80SS-CS

Barksdale Control Products Pressure Switches, D2T Series

D2T-H80SS-CS

Barksdale Control Products Pressure Switches, D2T Series
Switch, Mechanical, Diaphragm
MFG Item Number
D2T-H80SS-CS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, D2T Series
Item #
D2T-H80SS-CS
Switch, Mechanical, Diaphragm

D2T Series Information

  • Single and Dual Switching Capability
  • Tamper Proof External Adjustment
  • Ideal for Pressure or Vacuum
  • High Reliability
  • High Accuracy
  • NEMA 4

Barksdale D2T series is ideal for applications with medical, pump and compressor and monitoring, machine tools, marine and shipbuilding, oil and gas, water equipment, mining.

Specifications

Specifications
Manufacturer Part Number D2T-H80SS-CS
Manufacturer Barksdale Control Products
Product Series D2T
Family Series Barksdale Control Products Pressure Switches, D2T Series
Description Switch, Mechanical, Diaphragm
Decreasing Pressure 76.6 psi
Increasing Pressure 80 psi
Contact Type SPDT
Ambient Temperature -65-200 °F
Seal No
Protection Rating NEMA 4
Current Rating 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection Port: 1/4 NPT Female
Material Aluminum
Net Weight 0 lbs
Gross Weight 2 lbs