Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Barksdale Control Products Pressure Switches, D2X Series
D2X-M80SS-EX
Barksdale Control Products Pressure Switches, D2X Series
Switch, Mechanical, Diaphragm
MFG Item Number
D2X-M80SS-EX
This item cannot be canceled or returned
Description
Pressure Switches, D2X Series
Switch, Mechanical, Diaphragm
Tamper Proof Set Point Adjustment Ideal for Pressure or Vacuum Explosion Proof Housing Hermetically Sealed Barksdale D2X series is ideal for applications with medical, pump and compressor and monitoring, machine tools, marine and shipbuilding, oil and gas, water equipment, mining, food and beverage, utility and power generation.
Specifications
Specifications
Manufacturer Part Number
D2X-M80SS-EX
Manufacturer
Barksdale Control Products
Product Series
D2X
Family Series
Barksdale Control Products Pressure Switches, D2X Series
Description
Switch, Mechanical, Diaphragm, Explosion Proof
Decreasing Pressure
76.6 psi
Increasing Pressure
80 psi
Contact Type
SPDT
Ambient Temperature
-65-200 °F
Seal
No
Protection Rating
NEMA 4, NEMA 7, NEMA 9
Current Rating
0.25 A @ 250 VDC, 0.5 A @ 125 VDC, 10 A @ 125 VAC, 250 VAC, 3 A @ 480 VAC
Connection
Port: 1/4 NPT Female
Material
Aluminum
Gauge Proof Pressure
500 psig
Net Weight
0 lbs
Gross Weight
7 lbs
D2X-M80SS-EX
Barksdale Control Products Pressure Switches, D2X Series