Series Information
| Manufacturer Part Number | D300P2F |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 300 HP, 1800 RPM, 447T |
| Type | General Purpose |
| Horsepower | 300 hp |
| Kilowatts | 223.7 kW |
| Speed | 1,785 RPM |
| RPM | 1,785 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 447T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 328 A |
| Net Weight | 1700 lbs |
| Gross Weight | 1700 lbs |