NH-H-H1 Series Information
| Manufacturer Part Number | 056B34F5327 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | Motor |
| Type | General Purpose |
| Horsepower | 2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 1 |
| NEMA Frame | 56HC |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed, C-Face Footless |
| Current Rating | 16.6 A, 9.1-8.3 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Capacitor Start |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 13.82 " |
| Approvals | CSA, UL |
| Net Weight | 38 lbs |
| Gross Weight | 38 lbs |