Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
D31S11A
Altech Plugs & Receptacles
RECPF, 20A, 2P/3W, 4h, 120V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECPF, 20A, 2P/3W, 4h, 120V
Specifications
Specifications
| Manufacturer Part Number |
D31S11A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
RECPF, 20A, 2P/3W, 4h, 120V |
| Connection Type |
Receptacle |
| Connection Description |
Straight |
| Current Rating |
20 A |
| Voltage |
120 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Material |
Non-Metallic |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Yellow |
| Approvals |
cULus |
| Net Weight |
0.48 lbs |
| Gross Weight |
0.48 lbs |
D31S11A
Altech Plugs & Receptacles