Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D3PA6 Eaton Relays, D3 2P FINGER-SAFE OCTAL SOCKET
MFG Item Number
D3PA6

D3PA6 Eaton Relays, D3 2P FINGER-SAFE OCTAL SOCKET

MFG Item Number
D3PA6
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D3PA6
D3 2P FINGER-SAFE OCTAL SOCKET

Series Information

Specifications

Specifications
Manufacturer Part Number D3PA6
Manufacturer Eaton
Family Series Eaton Relays
Description D3 Series Socket, Used with D3PR2 and D3PF2 Relays, Module size A, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 1, IP20 enclosure
Max Voltage 600 V
Current Rating 16 A
Mounting DIN Rail, Panel
Net Weight 0.1 lbs
Gross Weight 0.16 lbs