Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D3PA7 Eaton Relays, D3 3P FINGER-SAFE OCTAL SOCKET

MFG Item Number
D3PA7

D3PA7 Eaton Relays, D3 3P FINGER-SAFE OCTAL SOCKET

MFG Item Number
D3PA7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
D3PA7
D3 3P FINGER-SAFE OCTAL SOCKET

Series Information

Specifications

Specifications
Manufacturer Part Number D3PA7
Manufacturer Eaton
Family Series Eaton Relays
Description D3 Series Socket, Used with D3PR3, D3PF3, and D3PR5 Relays, Module size A, 600V nominal voltage, 5A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 1, IP20 enclosure
Max Voltage 600 V
Current Rating 5 A
Mounting DIN Rail, Panel
Net Weight 0.1 lbs
Gross Weight 0.19 lbs
Alternatives
70-750D11-1
70-750D11-1
Schneider Relays