Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D3PAL11 Eaton Relays, RLY SOCKET,11-PIN RND,ELEV TERM,MODULE C
MFG Item Number
D3PAL11

D3PAL11 Eaton Relays, RLY SOCKET,11-PIN RND,ELEV TERM,MODULE C

MFG Item Number
D3PAL11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
D3PAL11
RLY SOCKET,11-PIN RND,ELEV TERM,MODULE C

Series Information

Specifications

Specifications
Manufacturer Part Number D3PAL11
Manufacturer Eaton
Family Series Eaton Relays
Description D3 Series Socket, Used with D3PR3, D3PF3, and D3PR5 Relays, Module size A, 300V nominal voltage, 12A nominal current, DIN rail/panel mount, Elevator wire connection, QTY: 10, IP20 enclosure
Max Voltage 300 V
Current Rating 12 A
Mounting DIN Rail, Panel
Net Weight 0.1 lbs
Gross Weight 0.12 lbs
Alternatives
70-750E11-1
70-750E11-1
Schneider Relays, 750 Series