D3 Series Information
| Manufacturer Part Number | D3PR2T1 |
|---|---|
| Manufacturer | Eaton |
| Product Series | D3 |
| Family Series | Eaton Relays, D3 Series |
| Description | DPDT RELAY 24VDC COIL |
| Coil Voltage | 24 VDC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 16 A |
| Approvals | CE, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.25 lbs |