D3RF2T1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D3RF2T1 Eaton Relays, D3 Series, ICE CUBE rl,DPDT,OCTAL BASE,10A,24VDC

MFG Item Number
D3RF2T1

D3RF2T1 Eaton Relays, D3 Series, ICE CUBE rl,DPDT,OCTAL BASE,10A,24VDC

MFG Item Number
D3RF2T1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D3 Series
Item #
D3RF2T1
ICE CUBE rl,DPDT,OCTAL BASE,10A,24VDC

D3 Series Information

Specifications

Specifications
Manufacturer Part Number D3RF2T1
Manufacturer Eaton
Product Series D3
Family Series Eaton Relays, D3 Series
Description Eaton General-purpose relay, ICE CUBE rl,DPDT,OCTAL BASE,10A,24VDC , ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 24VDC COIL
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.205 lbs
Alternatives
GR024D2
GR024D2
Macromatic Relays, GR Series