D3RF3T1

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D3RF3T1 Eaton Relays, D3 Series, ICE CUBE rl,3PDT,OCTAL BASE,10A,24VDC
MFG Item Number
D3RF3T1

D3RF3T1 Eaton Relays, D3 Series, ICE CUBE rl,3PDT,OCTAL BASE,10A,24VDC

MFG Item Number
D3RF3T1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D3 Series
Item #
D3RF3T1
ICE CUBE rl,3PDT,OCTAL BASE,10A,24VDC

D3 Series Information

Specifications

Specifications
Manufacturer Part Number D3RF3T1
Manufacturer Eaton
Product Series D3
Family Series Eaton Relays, D3 Series
Description ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 24VDC COIL
Coil Voltage 24 VDC
Contacts 3PDT
Mounting Plug In
Termination Socket
Material Silver Alloy
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Approvals CE, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.215 lbs
Alternatives
GR024D3
GR024D3
Macromatic Relays, GR Series