D3RR Series Information
| Manufacturer Part Number | D3RR2T |
|---|---|
| Manufacturer | Eaton |
| Product Series | D3RR |
| Family Series | Eaton Relays, D3RR Series |
| Description | Eaton General-purpose relay, ICE CUBE rl,DPDT,OCTAL BASE,10A,24VAC , ICE CUBE RELAY, DPDT, OCTAL BASE, 10A, 24VAC COIL, |
| Coil Voltage | 24 VAC |
| Contacts | DPDT |
| Mounting | Plug In |
| Termination | Plug-In |
| Number of Connections | 8 |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.195 lbs |