D3 Series Information
| Manufacturer Part Number | D3RR3T |
|---|---|
| Manufacturer | Eaton |
| Product Series | D3 |
| Family Series | Eaton Relays, D3 Series |
| Description | Eaton General-purpose relay, ICE CUBE rl,3PDT,OCTAL BASE,10A,24VAC , ICE CUBE RELAY, 3PDT, OCTAL BASE, 10A, 24VAC COIL, |
| Coil Voltage | 24 VAC |
| Contacts | 3PDT |
| Mounting | Plug In |
| Termination | Socket |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 10 A |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |