D400N16B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D400N16B

Infineon Diodes, D Series

D400N16B

Infineon Diodes, D Series
DIODE, M24, 1600V, 400A, REV, SW41
MFG Item Number
D400N16B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Diodes, D Series
Item #
D400N16B
DIODE, M24, 1600V, 400A, REV, SW41

D Series Information

  • IGCT and IGBT Freewheeling Diodes Available
  • Disc Housing
  • 200 to 9500 V
  • 56 to 8400 A
Infineon offers a broad range of press pack disc housings containing diode pellets in a voltage range of 200 V to 9500 V and a current range of 56 A to 8400 A. All discs are assembled in highly reliable, robust and hermetically sealed ceramic housings in order to avoid mechanical damage as well as most negative environmental influences such as high humidity.

Specifications

Specifications
Manufacturer Part Number D400N16B
Manufacturer Infineon
Product Series D
Family Series Infineon Diodes, D Series
Description DIODE, M24, 1600V, 400A, REV, SW41 M24X1.50
Package Type DSW41-M24
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,600 V
Vrrm 1,600 V
IF (rms) Amps 710 A
IF (avg) Amps 400 A
Ifsm Amps 12,200 A
Vfm (Volts) 1.57 V
Mounting Force 60 Nm
Stud Size M24 x 1.50
Lead Type Flexible Insulated Red
Length 10.63 "
Net Weight 1.3225 lbs
Gross Weight 1.3225 lbs