Series Information
| Manufacturer Part Number | D400P1FS |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 400 HP, 3600 RPM, 449TS |
| Type | General Purpose |
| Horsepower | 400 hp |
| Kilowatts | 298.3 kW |
| Speed | 3,565 RPM |
| RPM | 3,565 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 449TS |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 432 A |
| Net Weight | 2000 lbs |
| Gross Weight | 2000 lbs |