Series Information
| Manufacturer Part Number | D40P2H |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 40 HP, 1800 RPM, 324T |
| Type | General Purpose |
| Horsepower | 40 hp |
| Kilowatts | 29.8 kW |
| Speed | 1,780 RPM |
| RPM | 1,780 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 324T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 105 A |
| Composition | Rolled Steel |
| Net Weight | 454 lbs |
| Gross Weight | 454 lbs |