D47B15A05T2100
Globe Motors Fans, DC INPUT SQUARE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

D47B15A05T2100

Globe Motors Fans, DC INPUT SQUARE Series

D47B15A05T2100

Globe Motors Fans, DC INPUT SQUARE Series
FAN, 119MM SQ X 38MM DP 24VDC 79CFM
MFG Item Number
D47B15A05T2100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, DC INPUT SQUARE Series
Item #
D47B15A05T2100
FAN, 119MM SQ X 38MM DP 24VDC 79CFM

DC INPUT SQUARE Series Information

  • Sizes Up to 4.69" Square
  • 12~48 VDC
  • 6~118 CFM
  • Ball Bearings
  • UL E105397, CSA 72877
Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.

  • Wire Leads or Terminal Connectors
  • Metal or Plastic Housings


Specifications

Specifications
Manufacturer Part Number D47B15A05T2100
Manufacturer Globe Motors
Product Series DC INPUT SQUARE
Family Series Globe Motors Fans, DC INPUT SQUARE Series
Description FAN, 119MM SQ X 38MM DP 24VDC 79CFM 105MM C-C BALL BEARING
Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 97 CFM
Current Rating 0.21 A
Power Consumption 5 W
Fan Speed 2,650 RPM
Noise Level 41 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Approvals CSA, UL
Operating Temperature 14-158 °F
Net Weight 0.575 lbs
Gross Weight 0.575 lbs

*Galco is not an authorized distributor for this brand Click here for details.

Alternatives
4184NX
4184NX
ebm-papst, Inc. Fans, DC INPUT SQUARE Series