D4PR21A

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
D4PR21A Eaton Relays, D4 Series, DPDT Relay W/IND light 120 Vac coil
MFG Item Number
D4PR21A

D4PR21A Eaton Relays, D4 Series, DPDT Relay W/IND light 120 Vac coil

MFG Item Number
D4PR21A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, D4 Series
Item #
D4PR21A
DPDT Relay W/IND light 120 Vac coil

D4 Series Information

  • Slim‑Styled Power Relay
  • Socket has Built‑In Hold‑Down Clip
  • Panel or DIN Rail Mounting

The D4 Series is a slim‑form relay designed to fit into tight spaces. The retaining clip is built in to the socket to provide easy and secure assembly.

Specifications

Specifications
Manufacturer Part Number D4PR21A
Manufacturer Eaton
Product Series D4
Family Series Eaton Relays, D4 Series
Description Eaton General-purpose relay, D4 Series, DPDT contact configuration,QTY: 1, 120 V coil, 5 A, 240 Vac/30 Vdc resistive load, 2 A, 250 Vac/3 A, 30 Vdc inductive full load, 380 Vac/125 Vdc max. operating voltage
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination .250 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator Yes
Push-to-Test No
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 5 A
Mechanical Latch No
Safety Guided No
Approvals CE, CSA, UR
Net Weight 0.1 lbs
Gross Weight 0.1 lbs